Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Positive Displacement Pump, Model U-30. S/N 309522, O-ring seals, 1-1/2 in. clamped inlet, 1-1/2 in. clamped outlet, 1-1/4 in. shaft, Baldor Motor, 2 hp, 1,740 rpm, 230/460 volts, 5.6/2.8 amps, 60 Hz, 3 phase, 145TC Frame, Reliance Reducer, 11.4:1 Ratio, 152 final rpm. Mounted on 1/2 in. thick stainless steel base with 3 in. legs. Nominal Capacity to 36 gpm. Overall Dimensions: 40 in. L x 15 in. W x 15 in. H.
Product Details
  • Stock No: OIP018.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 309522
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed