Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha Positive Displacement Pump. Model: U-30. S/N: 20287. Stainless steel. Single o-ring seals. Inlet: 1-1/2 in. s-line, Outlet: 1-1/2 in. s-line. Reliance Motor: 2 hp, 1725 rpm, 208-230/460 V, 6.4/3.2 amps, 60 Hz, 3 phase. Nord reducer: 7.28 ratio. Final speed: 230 rpm. Capacity with this drive: 14 gpm. Stainless steel base. Overall dimensions: 37 in. L x 12 in. W x 24 in. H.

Product Details
  • Stock No: OIP042.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 20287
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed