Waukesha U-30 Positive Pump

Waukesha U-30 Positive Pump

Waukesha 30 Positive Displacement Pump. S/N: 19834 SS. Impeller diameter: 4-1/2 in. Pump features double mechanical seals with water flush. Sabre Reliance Electric Motor, 1.5 hp, 1730 rpm, 208-230/460 V, 5.0-4.8/2.4 amps, 60 Hz, 3 phase. Motor Drive, 165 rpm (final). Inlets/outlets: (2) 1-1/2 in. dia. MPT. Overall dimensions: 43 in. L x 9 in. W x 14-1/2 in. H.

Product Details
  • Stock No: OIP058b.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: U-30
  • Serial Number: 19834 SS
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U-30 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed