Waukesha U1-series Positive Displacement Pump

Waukesha U1-series Positive Displacement Pump

Waukesha U1-series Positive Displacement Pump. Model: 30. S/N: 3296. Capacity: 14 gpm. Displacement per Revolution: 0.060 gal. Seal Option: Single O-Ring. Buna Elastomers. Stainless Steel Sleeve. U.S. Electrical Motor, 3 hp, 1730 rpm, 208-230/460 V, 9.0-9.4 amps, 60 Hz, 3 phase. Series 2000 Drive, ratio: 7.1, torque: 1980 lb-in, 243 rpm out (final). Exclusive, non-galling Waukesha "88" alloy rotors. 3A and BISCC approved pump. Easy disassembly for easy cleaning. Flexible three-way mounting. Inlets/outlets: (2) 1 ½ in. dia. S-line fittings. Overall dimensions: 3 ft. 4 in. L x 1 ft. W x 1 ft. 3 in. H. (ACN43a)
Product Details
  • Stock No: FBJR001.9a
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 30 U1
  • Serial Number: 3296
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U1-series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed