Waukesha U1-Series Positive Displacement Pump

Waukesha U1-Series Positive Displacement Pump

Waukesha U1-Series Positive Displacement Pump. Model: 130 U1. S/N: 106413. Pumping Capacity: 70 gpm @ 20 psi. Nominal Capacity: 150 gpm. Displacement per Revolution: 0.254 gal. Maximum speed: 800 rpm. Seal option: O-ring. Sew-Eurodrive Motor, 7.5 hp, 1720 rpm, 230/460 V, 14.2/9.6 amps, 60 Hz, 3 phase. Sew-Eurodrive Gear Drive, ratio: 5.89, torque 1620, 292 rpm (final). The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 4 ft. 1 in. L x 1 ft. 1 in. W x 1 ft. 7 ½ in. H. (ACN80)
Product Details
  • Stock No: SHCA939.10
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130 U1
  • Serial Number: 106413
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha U1-Series Positive Displacement Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed