Waukesha Universal 130 Positive Pump

Waukesha Universal 130 Positive Pump

Waukesha 130 Positive Displacement Pump. Model: 130. S/N: 269970 00. Pumping capacity: 114 gpm. Displacement per revolution: 0.254 gal. Nominal capacity: 150 gpm. Maximum rpm: 600. The 130's non-galling '88' alloy rotors provide minimum breakage on fluids with discrete particles such as diced tomato products. Waukesha sanitary pumps feature easy cleaning and disassembly. Typical products handled by Waukesha pumps include products from bakery, beverage, canning, confectionary, cosmetics, dairy, meat packaging, and pharmaceutical industries. Sew-Eurodrive Motor, 1750 rpm. Sew-Eurodrive Variable Speed Drive, 3.87 ratio, 452 rpm. Inlets/outlets: (2) 3 in. dia. S-line fittings. Overall dimensions: 64-1/2 in. L x 18 in. W x 34 in. H.

Product Details
  • Stock No: DCBJ173.23
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 130
  • Serial Number: 269970 00
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha Universal 130 Positive Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed