Waukesha X Way Air Valve

Waukesha X Way Air Valve

Waukesha X Way Air Valve. Models: VALVE61C 2.0 UT6. S/N's: 142084. Overall dimensions: 4 in. L x 4 in. W x 14 in. H.
Product Details
  • Stock No: ATE020.-02
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: VALVE61T 1.5 " UT6
  • Serial Number: 142084
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 4
  • Width (Inches): 4
  • Height (Inches): 14
Additional Product Details
Waukesha X Way Air Valve
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed