Waukesha/Cherry Burrell Centrifugal Pump

Waukesha/Cherry Burrell Centrifugal Pump

Waukesha/Cherry Burrell Centrifugal Pump. Model: 2085. S/N: 14138 98. Capacity: 140 gpm with 55 tdh. Impeller diameter: 7-1/2 in. Single mechanical seals. Baldor industrial motor 5 hp, 1725 rpm, 208-230/460 V, 15-13.2/6.6 amps, 60 Hz, 3 phase. 316L stainless steel volute, backplate, impeller, and shaft. Designed for heavy-duty, high-efficiency applications. Provides exceptional corrosion resistance. Its five-bladed impeller with deeper eye allows for improved inlet characteristics. Inlets: (1) 3 in. dia. Q-line fitting. Outlets: (1) 2-1/2 in. dia. Q-line fitting. Overall dimensions: 21-1/2 in. L x 14 in. W x 15 in. H.

Product Details
  • Stock No: ATE005.
  • Manufacturer: Waukesha Cherry-Burrell
  • Model: 2085
  • Serial Number: 14138 98
Pump Details
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Waukesha/Cherry Burrell Centrifugal Pump
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed