Weg Electric Motor - 10 HP

Weg Electric Motor - 10 HP

Weg Electric Motor. Model: BLN-10-36-215T. Motor specifications: 10 hp, 3475 rpm, 208-230/460 V, 25.0/12.5 amps, 60 Hz, 3 phase. Frame: 215T. Insulation class: B. Code: J. Shaft diameter: 1-1/2 in. Overall dimensions: 1 ft. 8 in. L x 10-1/2 in. W x 8 in. H. (ACN8)
Product Details
  • Stock No: KWBF750L
  • Manufacturer: WEG
  • Model: BLN-10-36-215T
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 10
  • Motor RPM: 3475
  • Motor Voltage: 208-230/460
  • Motor Amps: 25.0/12.5
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 215T
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10.5
  • Height (Inches): 8
  • ACN: 8
Additional Product Details
Weg Electric Motor - 10 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed