WEG Explosion Proof Electric Motor- 30 HP

WEG Explosion Proof Electric Motor- 30 HP

WEG Explosion Proof Electric Motor- 30 HP. Model: 03018XP3E286T. Ref. No: BI16934. Motor specifications: 1755 rpm, 230/460 V, 68.8/34.4 amps, 60 Hz, 3 phase. Frame: 286T. Enclosure: TEFC-XP. Insulation class: F. Code: G. Design: B. UL Listed No: L AG792756, Class I group: C/D, Class II group: F/G. Overall dimensions: 2 ft. 4 in. L x 1 ft. 7 in. W x 1 ft. 7 in. H.(GK)(ACN17)
Product Details
  • Stock No: DTWA505.
  • Manufacturer: WEG
  • Model: 03018XP3E286T
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
WEG Explosion Proof Electric Motor- 30 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed