WEG MCT-A00504E1-W22G Electric Motor (5 HP, 1750 RPM, 208-230/460V)

WEG MCT-A00504E1-W22G Electric Motor (5 HP, 1750 RPM, 208-230/460V)

Marley Inverter Duty Motor Made by WEG. Model: MCT-A00504E1-W22G. Serial No: 16FEV231080791786. Power Supply - HP: 5, Ph: 3, Fr: 182/4T, RPM: 1750, Volts: 208-230/460, Hz: 60, Amps: 14.3-13.0/6.49.
Product Details
  • Stock No: AHT02
  • Manufacturer: WEG
  • Model: MCT-A00504E1-W22G
  • Serial Number: 1080791786
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 5
  • Motor RPM: 1,750
  • Motor Voltage: 208-230/460
  • Motor Amps: 14.3-13.0/6.49
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 182/4T
Dimensions:
  • Length (Inches): 32
  • Width (Inches): 24
  • Height (Inches): 24
  • Weight (LBS): 150
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2023
  • Spec Sheet Available: No
WEG MCT-A00504E1-W22G Electric Motor (5 HP, 1750 RPM, 208-230/460V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed