WEG NEMA Premium Efficiency Motor (250 HP, 3570 RPM, 460 V)

WEG NEMA Premium Efficiency Motor (250 HP, 3570 RPM, 460 V)

WEG NEMA Premium Efficiency Motor. Model: 250360P3G445TS. Serial No: 19ABR11 101155699. Power Supply - HP: 250, Volts: 460, Amps: 272, Frame: 444/5TS, Hz: 60, RPM: 3570, ENCL: ODP, Duty: CONT.
Product Details
  • Stock No: SENCA03B
  • Manufacturer: WEG
  • Model: 250360P3G445TS
  • Serial Number: 19ABR11 101155699
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,570
  • Motor Voltage: 460
  • Motor Amps: 272
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5TS
Dimensions:
  • Length (Inches): 38
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 1,451
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2011
  • Spec Sheet Available: No
  • Previously Used With: Frick Screw Compressor Package
WEG NEMA Premium Efficiency Motor (250 HP, 3570 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed