WEG NEMA Premium Motor (150 HP, 1,780 RPM, 460 V)

WEG NEMA Premium Motor (150 HP, 1,780 RPM, 460 V)

WEG NEMA Premium Inverter Duty Motor. Serial No: 15018ET3GRB445T. Power Supply - HP: 150, Volts: 460, Amps: 170, RPM: 1780, Hz: 60, Frame: 444/5T. Encl: TEFC, Duty: CONT.
Product Details
  • Stock No: RRK05B
  • Manufacturer: WEG
  • Serial Number: 15018ET3GRB445T
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 150
  • Motor RPM: 1,780
  • Motor Voltage: 460
  • Motor Amps: 170
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 444/5T
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 28
  • Height (Inches): 30
  • Weight (LBS): 1,813
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 2009
  • Spec Sheet Available: No
  • Previously Used With: Vilter Reciprocating Compressor
WEG NEMA Premium Motor (150 HP, 1,780 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed