Weg Shark 7512EP3ESS56C Motor (0.75 HP, 1155 RPM, 206-230/460 V)

Weg Shark 7512EP3ESS56C Motor (0.75 HP, 1155 RPM, 206-230/460 V)

Weg Shark 7512EP3ESS56C Motor (0.75 HP, 1155 RPM, 206-230/460 V) Serial Number: 301167. 3/4 HP. Motor RPM: 1155. Motor Voltage:1155. Motor Voltage: 206-230/460. Motor Amps: 2.7-2.6/1.3A. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 56C. Shipping Dimensions (Inches): 13x10x6. Weight(lbs): 46
Product Details
  • Stock No: NSF21.81
  • Manufacturer: Weg Shark
  • Model: 7512EP3ESS56C
  • Serial Number: 301167
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 34
  • Motor RPM: 1,155
  • Motor Voltage: 206-230/460
  • Motor Amps: 2.7-2.6/1.3A
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 56C
Dimensions:
  • Length (Inches): 13
  • Width (Inches): 10
  • Height (Inches): 6
  • Weight (LBS): 46
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Weg Shark 7512EP3ESS56C Motor (0.75 HP, 1155 RPM, 206-230/460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed