WEG TEFC 460V Electric Motor - 300 HP

WEG TEFC 460V Electric Motor - 300 HP

WEG W22 electric motor: 300 HP (220 KW), 460V, 362 amps, 1190 RPM, 60 Hz, 3-phase, 447/9T Frame, TEFC. Inverter duty / severe duty.
Product Details
  • Stock No: NMCC191B
  • Manufacturer: WEG
  • Model: 30012EP3GKD449-W22
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 300
  • Motor RPM: 1190
  • Motor Voltage: 460
  • Motor Amps: 362
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447/9T
Dimensions:
Additional Product Details
WEG TEFC 460V Electric Motor - 300 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed