- Product Details
WEG W22 Series Screw Compressor Motor (250 HP, 3575 RPM, 460 V)
WEG NEMA Premium W22 Series Electric Motor. Model: T2503GET3G449TS-W22. Power Supply: 460 Volts, 250 HP, 60 Hz, Frame: 447/9TSC, 269 Amps, 3575 RPM, Encl: TEFC.
Product Details
- Stock No: DUBS001
- Manufacturer: WEG
- Model: T2503GET3G449TS-W22
Previous Refrigerant
Motor Details
- Motor Included? Yes
- # Motors: 1
- Motor Manufacturer: WEG
- Motor Horsepower(HP): 250
- Motor RPM: 3,575
- Motor Voltage: 460
- Motor Amps: 269
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Motor Frame Size: 447/9TSC
Dimensions:
- Length (Inches): 55
- Width (Inches): 30
- Height (Inches): 30
- Weight (LBS): 3,200
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: Yes
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!
















