WEG W22 Series Screw Compressor Motor (250 HP, 3575 RPM, 460 V)

WEG W22 Series Screw Compressor Motor (250 HP, 3575 RPM, 460 V)

WEG NEMA Premium W22 Series Electric Motor. Model: T2503GET3G449TS-W22. Power Supply: 460 Volts, 250 HP, 60 Hz, Frame: 447/9TSC, 269 Amps, 3575 RPM, Encl: TEFC.
Product Details
  • Stock No: DUBS002
  • Manufacturer: WEG
  • Model: T2503GET3G449TS-W22
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 250
  • Motor RPM: 3,573
  • Motor Voltage: 460
  • Motor Amps: 269
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 447/9TSC
Dimensions:
  • Length (Inches): 55
  • Width (Inches): 30
  • Height (Inches): 30
  • Weight (LBS): 3,500
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
WEG W22 Series Screw Compressor Motor (250 HP, 3575 RPM, 460 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed