WEG W22 Three Phase Electric Motor (100 Hp, 3538 RPM, 208 Volt)

WEG W22 Three Phase Electric Motor (100 Hp, 3538 RPM, 208 Volt)

WEG W22 Three Phase Electric Motor. Model: TO01F0X0N0000100815. Serial No: R100360T3E365TS. Power Supply - 100 HP, 208 Volt, 3558 RPM, 3 Ph, 60 Hz, 247 Amps, 364/5TSC Frame.
Product Details
  • Stock No: AMSI04B
  • Manufacturer: WEG
  • Model: TO01F0X0N0000100815
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: WEG
  • Motor Horsepower(HP): 100
  • Motor RPM: 3,558
  • Motor Voltage: 208
  • Motor Amps: 247
  • Motor Hertz (Hz): 60
  • Motor Frame Size: 364/5TSC
Dimensions:
  • Length (Inches): 42
  • Width (Inches): 40
  • Height (Inches): 30
  • Weight (LBS): 830
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
WEG W22 Three Phase Electric Motor (100 Hp, 3538 RPM, 208 Volt)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed