Weigh-Tronix Cells and Displays

Weigh-Tronix Cells and Displays

Weigh-Tronix Cells and Display. Model: W1-130. S/N’s: 002522. (1) Weigh-Tronix indicator screens with touchpad controls and digital display. Overall dimensions: 25 in. L x 12 in. W x 13-1/2 in. H. (1) Stainless steel electrical boxes. Overall dimension (boxes): 13 in. L x 11 in. W x 5-1/2 in. H. (4) Weight Bars. Overall dimensions (weight bars): 20 in. L x 6 in. W x 9 in. H. One indicator and 4 load cells for each set.

Product Details
  • Stock No: SKFC100.16a-02
  • Manufacturer: Weigh-Tronix
  • Model: W1-130
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
Additional Product Details
Weigh-Tronix Cells and Displays
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed