Weigh-Tronix Control Scale

Weigh-Tronix Control Scale

Weigh-Tronix Control Scale. WI-125 LED Indicator. S/N: 045844. Class: III & III HD. Stainless steel weighing platform: 30-1/2 in. L x 24-3/.4 in. W. Control with label print-out system. Base on (4) casters. Overall dimensions: 45 in. L x 25 in. W x 60 in. H.

Product Details
  • Stock No: SGMT323.1a
  • Manufacturer: Weigh-Tronix
  • Model: WI-125 LED
  • Serial Number: 45844
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Weigh-Tronix Control Scale
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed