Weigh-Tronix Digial Platform Scale- 20,000 lbs

Weigh-Tronix Digial Platform Scale- 20,000 lbs

Weigh-Tronix Digial Platform Scale- 20,000 lbs. Model: LPS. S/N: 267. Size: 84 in. L x 60 in. W. Accuracy: 1%. Diamond plate finish. Digital readout with touchpad controls. Overall dimensions: 89 in. L x 72 in. W x 8-1/2 in. H.

Product Details
  • Stock No: OI176.
  • Manufacturer: Weigh-Tronix
  • Model: LPS
  • Serial Number: 267
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 89
  • Width (Inches): 72
  • Height (Inches): 8.5
Additional Product Details
Weigh-Tronix Digial Platform Scale- 20,000 lbs
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed