Weigh Tronix Electronic Platform Scale

Weigh Tronix Electronic Platform Scale

Weigh-Tronix Electronic Platform Scale. Model: WI-110. S/N: 5522A. Stainless steel Frame and platform: 24 in. L x 24 in. W. Capacity: 0.1 Lb to 5000 Lb. Digital controller with AZT, Over, C/Zero Mfg. Co, under, motion, data send, lamp test, PB tare, gross, net, Zero Mfg. Co, and number keypad. Electrical requirements: 115 V, single phase. Overall dimensions: 36 in. L x 33 in. W x 66 in. H.
Product Details
  • Stock No: DBPF22371.2a
  • Manufacturer: Weigh-Tronix
  • Model: W1-110
  • Serial Number: 5522A
Previous Refrigerant
Motor Details
  • Motor Voltage: 115
  • Motor Phases: 1
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 33
  • Height (Inches): 66
Additional Product Details
Weigh Tronix Electronic Platform Scale
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed