Weigh-Tronix Platform Scale 6,000 lb.

Weigh-Tronix Platform Scale 6,000 lb.

Weigh-Tronix Platform Scale, Overall dimensions: 60 in. W, 84 in. L, 3 in. H.

Product Details
  • Stock No: HDNP922.4
  • Manufacturer: Weigh-Tronix
  • Model: WI-110
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Weigh-Tronix Platform Scale 6,000 lb.
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed