- Product Details
Weil 1603 Wastewater Pump (10 HP, 350 GPM Max)
Weil Wastewater Submersible Pump. Model: 1603. Motor, 10 hp, 1750 rpm, 208-230/460V, 34.0-34.0/17.0 amps, 60 Hz, 3 phase. Cast iron construction with a 3 in. dia. bronze discharge impeller. Flowrate: 350 GPM at 60 ft. head. Maximum Head: 90 ft. at 80 GPM. It uses a series 300 stainless steel shaft and double seal grease lubricated bearings. All Weil pumps consistently outweigh and outlast similar pumps. The difference is by design to make the best. The result: a distortion-free part with high rigidity, consistent machined dimensions, and a longer service life due to increased wall dimensions. Inlets: (1) 4 in. inlet port with a 10-1/2 in. dia. screen. Outlets: (1) 2-1/2 in. outlet port. Overall dimensions: 18 in. L x 15 in. W x 38 in. H.
- Stock No: ASLC030.
- Manufacturer: Weil
- Model: 1603
- Pump Type: Wastewater
- Max Gallons Per Minute GPM: 350
- Impeller Diameter (inches): 3
- # Inlets: 1
- # Outlets: 1
- Inlet/Outlet 1: Inlet
- Inlet/Outlet Size (Inches) 1: 4
- Inlet/Outlet 2: Outlet
- Inlet/Outlet Size (Inches) 2: 2.5
- Motor Included? Yes
- Motor Horsepower(HP): 10
- Motor RPM: 1750
- Motor Voltage: 208-230/460
- Motor Amps: 34.0- 34.0/17.0
- Motor Hertz (Hz): 60
- Motor Phases: 3
- Length (Inches): 18
- Width (Inches): 15
- Height (Inches): 38
Sell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!













