Weinman 4L1-410 Centrifugal Pump (30 HP)

Weinman 4L1-410 Centrifugal Pump (30 HP)

Weinman Horizontal Split Case Centrifugal Pump. Model 4L1-410. S/N: 730649. Impeller diameter: 10.5 inches. Lincoln Motor, 30 hp, 1,750 rpm, 230/460 V, 74/37 amps, 60 Hz, 3 phase. Inlets: (1) 5 in. Inlet flanged port. Outlet (1) 4 in. outlet flanged port. Overall dimensions: 58-1/2 in. L x 42 in. W x 25 in. H. (H)

Product Details
  • Stock No: OIP015.
  • Manufacturer: Weinman
  • Model: 4L1-410
  • Serial Number: 730649
Pump Details
  • Pump Type: Centrifugal
  • Max Speed RPM: 1750
  • Impeller Diameter (inches): 10.5
  • # Inlets: 1
  • # Outlets: 1
  • Inlet/Outlet 1: Inlet
  • Inlet/Outlet Size (Inches) 1: 5
  • Inlet/Outlet Type 1: Flange
  • Inlet/Outlet 2: Outlet
  • Inlet/Outlet Size (Inches) 2: 4
  • Inlet/Outlet Type 2: Flange
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • Motor Manufacturer: Lincoln
  • Motor Horsepower(HP): 30
  • Motor RPM: 1750
  • Motor Voltage: 230/460
  • Motor Amps: 74/37
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 58.5
  • Width (Inches): 42
  • Height (Inches): 25
Additional Product Details
Weinman 4L1-410 Centrifugal Pump (30 HP)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed