Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)

Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)

Western Engineers, Inc. Evaporator Coil. Model: 2711CB. Serial No: 10871 A/C. Material of construction: galvanized steel. Coil Face is 10 ft. 4 in. W x 4 ft. H x 1 ft. 6 in. deep. (16) 1 in. diameter coils, 4 rows deep at 4 FPI. Electrical requirement: 110v, 60 Hz. Overall dimensions: 12 ft. L x 1 ft. 7-3/4 in. W x 5 ft. 1 in. H.

Product Details
  • Stock No: SSFF0103.9-01
  • Manufacturer: Western Engineers, Inc.
  • Model: 2711CB
  • Serial Number: 10871 A/C
Evaporator Coil Details
  • Frosted or Wet Coil: Frosted
  • Fins Per Inch: 4
  • Spec Sheet Available: No
Previous Refrigerant
  • Previous Refrigerant: Ammonia (R-717)
  • Ammonia (R-717) Compatiable: Yes
  • Halocarbon (Freon) Compatible: Yes
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 144
  • Width (Inches): 19.75
  • Height (Inches): 61
Additional Product Details
  • Spec Sheet Available: No
Western Engineers, Inc. 2711CB Ammonia Evaporator Coil (Low Temperature)
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed