Western States Lab Basket Centrifuge

Western States Lab Basket Centrifuge

Western States Lab Basket Centrifuge. S/N 430. 25-Quart Bowl. Bowl dimensions: 10-1/2 in. dia. x 17-1/2 in. H. Maximum rpm 3,600, Maximum load: 125 lb/ft. Contains an inner square mesh screen. Bowl has (84) evenly spaced 3/8 in. dia. perforations. Overall dimensions: 43 in. L x 41 in. W x 41 in. H. Baldor motor, 3 hp, 1,725 rpm, 230/460 V, 8.6/4.3 amps, 60 hz, 3 phase. Power supply: Allen Bradley. Cat No. 609-AEW. Max Hp ratings: 200/230 V, 3 hp, 460 V 8.6/4.3 amps, 60 hz, 3 phase. 460/575 V, 5 hp, Inlet: (1) 1 in., (1) 1-½ in. (1) Pneumatic inlet. Outlet: (1) ¼ in.
Product Details
  • Stock No: END81001.
  • Manufacturer: Western States
  • Serial Number: 430
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Western States Lab Basket Centrifuge
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed