Western Tank and Shell Corporation Horizontal Propane Tank- 48.5 Gallon

Western Tank and Shell Corporation Horizontal Propane Tank- 48.5 Gallon

Western Tank and Shell Corporation Horizontal Propane Tank- 48.5 Gallon. Nat’l Bd: 87845. Inlets: (1) 1 in. dia. fuel feed. Outlets: (1) 1/2 in. dia. fuel supply. Overall dimensions: 2 ft. 6 in. L x 2 ft. W x 2 ft. 5 in. H.

Product Details
  • Stock No: 3.ACEU840
  • Manufacturer: Western Tank and Shell Corporation
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 24
  • Height (Inches): 29
Additional Product Details
Western Tank and Shell Corporation Horizontal Propane Tank- 48.5 Gallon
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed