- Product Details
Westfalia Disc Centrifuge Separator (6500 RPM)
Westfalia Separator Disc Centrifuge. Model: SAMN5036, Serial No: 1647143. Sanitary Stainless Steel Disc Bowl Clarifier (two-phase) centrifuge with paring disc discharge of liquid phase. Rising channels on the outside edge of discs (scalloped discs). Bowl speed 6500 RPM. The motor is missing the data plate.
Product Details
- Stock No: BAFV02
- Manufacturer: Westfalia
- Model: SAMN5036
- Serial Number: 1647143
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 55
- Width (Inches): 46
- Height (Inches): 43
- Weight (LBS): 1,500
- # of Pieces for Shipping: 1
Additional Product Details
- Year of Manufacture: 1973
- Spec Sheet Available: No
- Known Issues or Problems: The motor is missing the data plate.
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!










































