Westfalia Self De-Sludging Warm Milk Separator Stainless Steel

Westfalia Self De-Sludging Warm Milk Separator Stainless Steel

Westfalia Self De-Sludging Warm Milk Separator Stainless Steel, Model SAMM 15006, S/N 1639452, capacity of 50,000 lb./hr. standarize, 44,000 lb./hr. whey, and 33,000 lb./hr. skim. PLC controls as is
Product Details
  • Stock No: 500-R204-B
  • Manufacturer: Westfalia
  • Model: SAMM 15006
  • Serial Number: 1639452
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westfalia Self De-Sludging Warm Milk Separator Stainless Steel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed