Westinghouse 460V Motor Starter - 100 HP

Westinghouse 460V Motor Starter - 100 HP

Westinghouse Motor Starter Control Cabinet with fused disconnect. Line: 480V-60Hz, 100 HP, 3-phase. FVNR Combination disconnect starter with fused disconnect type 12 dust and drip tight indoor enclosure. Sprecher + Schuh CA6-140 starter: 200V 40 HP, 230V 50 HP, 460V 100 HP, 575V 125 HP, 3-phase, 60 Hz. Overall dimensions: 18 in. W x 10 in. D x 32 in. H.

Product Details
  • Stock No: CPEM16
  • Manufacturer: Westinghouse
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 100
  • Motor Voltage: 480
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Width (Inches): 18
  • Height (Inches): 32
Additional Product Details
Westinghouse 460V Motor Starter - 100 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed