Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP. Cat. no.: W204J5AEF F930302. Mods CJ2. Order: AZAT30298-3. Size: 5, 460V-60Hz 200 HP. Coil: 120V-60 Hz, Enclosure type: 12. Cutler-Hammer NEMA size 5 contactor, max rating 270 amp, 600V, 200V (75 HP), 230V (100 HP), 460V/575V (200 HP). Overall dimensions: 36 in. W x 24 in. D x 91 in. H.

Product Details
  • Stock No: CPEM09
  • Manufacturer: Westinghouse
  • Model: Size 5
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
  • Motor Amps: 270
  • Motor Hertz (Hz): 60
Dimensions:
  • Length (Inches): 36
  • Width (Inches): 24
  • Height (Inches): 91
Additional Product Details
Westinghouse 460V Motor Starter - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed