Westinghouse 460V Motor Starter - 200 HP

Westinghouse 460V Motor Starter - 200 HP

Westinghouse Motor Starter. R606A5AP1X. DWG 2105A69. Spec 60.31. Date: 03-87. 200 HP, 460V, 235 FLA, 3-phase, 60 Hz, 1.15 SF. Previously used with a refrigerant screw compressor.

Product Details
  • Stock No: HDCF245B
  • Manufacturer: Westinghouse
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 200
  • Motor Voltage: 460
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
Additional Product Details
  • Year of Manufacture: 1987
  • Previously Used With: Previously used with a refrigerant screw compressor.
Westinghouse 460V Motor Starter - 200 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed