Westinghouse 460V Motor Starter - 50 HP

Westinghouse 460V Motor Starter - 50 HP

Westinghouse Motor Starter Control Cabinet with fused disconnect. Westinghouse NEMA Size 3 Starter: 90 amps max, 200V 25 HP, 230V 30 HP, 460V 50 HP, 3-phase, 60 Hz. Overall dimensions: 18 in. W x 10 in. D x 32 in. H.

Product Details
  • Stock No: CPEM15
  • Manufacturer: Westinghouse
  • Model: Nema Size 3
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 50
  • Motor Voltage: 460
  • Motor Amps: 90
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 18
  • Width (Inches): 10
  • Height (Inches): 32
Additional Product Details
Westinghouse 460V Motor Starter - 50 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed