Westinghouse A200M0CAC Non-Reversing Starter

Westinghouse A200M0CAC Non-Reversing Starter

Westinghouse 3-Phase Non-Reversing Starter. Cat No: A200M0CAC. Serial No: 6710C48G05. 3 HP@200 Volts. 3 HP@ 230 Volts. 5HP @460/575 Volts. 18 Amps/ Coil Voltage: 110V @ 50 Hz, 120 V @ 60 Hz.
Product Details
  • Stock No: HSFD95
  • Manufacturer: Westinghouse
  • Model: A200M0CAC
  • Serial Number: 6710C48G05
Previous Refrigerant
Motor Details
Dimensions:
  • Length (Inches): 6
  • Width (Inches): 3
  • Height (Inches): 6
  • Weight (LBS): 6
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: Yes
Westinghouse A200M0CAC Non-Reversing Starter

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed