Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel

Westinghouse Ampgard Medium Voltage Motor Starter Control Panel. Ref. No's: AR-11125-3 and V202R4G. Dwg: 3D52933, 3D52934, 3D52932. Power supply: 250 HP, 4160v, 60 Hz. Westinghouse IQ-2000 Variable Frequency Inverter. Each Ampgard motor starter (controller) consists of one non load-break isolating switch, one or more Type SLS vacuum-break contactors, current-limiting fuses, a set of current transformers, and some form of overload protection. The controller is designed to start, stop and protect a three-phase medium-voltage motor or may also be used to switch transformer windings or other medium voltage loads. These controllers are configured for full-voltage applications. Westinghouse IQ-2000 Variable Frequency Inverter provides complete circuitry protection against abnormal operations such as overload, Inductive type loads, short-circuit, and AC Input Over-Voltage. Overall dimensions: 42 in. L x 41 in. W x 102 in. H.

Product Details
  • Stock No: DTTC038.
  • Manufacturer: Westinghouse
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
Previous Refrigerant
Motor Details
  • # Motors: 0
Dimensions:
Additional Product Details
Westinghouse Ampgard Medium Voltage, 250 HP 4160v Motor Starter Control Panel
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed