Westinghouse Ampgard Medium Voltage Motor Control - 700 HP

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP

Westinghouse Ampgard Medium Voltage Motor Control - 700 HP, 4160v Motor Starter Control Panel. 700 HP, 4160V-60 Hz, 1.15, AT-10420-L10-4, 11-202 50J4, DWG 3D53104, 4/87. AC Contactor 360 amps, 3-phase, max interrupting capacity at 5000V: 50 MVA. Westinghouse IQ-2000 controller.

Product Details
  • Stock No: DTTC031.
  • Manufacturer: Westinghouse
Motor Starter Details
  • Motor Control Type: Compressor Motor Starters
  • Compressor Motor Starter Type: Other Motor Starter
Previous Refrigerant
Motor Details
  • # Motors: 0
  • Motor Horsepower(HP): 700
  • Motor Voltage: 4160
  • Motor Amps: 1.15
  • Motor Hertz (Hz): 60
Dimensions:
Additional Product Details
Westinghouse Ampgard Medium Voltage Motor Control - 700 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed