Westinghouse AR4A Industrial Control Relay without Cartridges ( 4 Poles, 120V/60 Hz-110V/50Hz )

Westinghouse AR4A Industrial Control Relay without Cartridges ( 4 Poles, 120V/60 Hz-110V/50Hz )

Unused Westinghouse AR4A industrial control relay without cartridges. Discontinued by manufacturer. Current Rating: 10 Amps. Coil Voltage: 600 Volts. Contact Current Rating: 10 Amps. 120 VAC/60 Hz. 110 VAC/50 Hz. Mounting Type: Pole.
Product Details
  • Stock No: REP50
  • Manufacturer: Westinghouse
  • Model: AR4A
  • Serial Number: 766A023G01
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 3
  • Width (Inches): 3
  • Height (Inches): 3
  • Weight (LBS): 5
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Westinghouse AR4A Industrial Control Relay without Cartridges ( 4 Poles, 120V/60 Hz-110V/50Hz )

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed