Westinghouse CSP Motor (75 HP, 1174 RPM, 220/440 V)

Westinghouse CSP Motor (75 HP, 1174 RPM, 220/440 V)

Westinghouse CSP Motor (75 HP, 1174 RPM, 220/440 V) Serial Number: 5610. 75 HP. Motor RPM: 1174. Motor Voltage:1174. Motor Voltage: 220/440. Motor Amps: 80/90. Motor Hertz (HZ): 60. Motor Phases: 3. Motor Frame Size: 505. Shipping Dimensions (Inches): 48x18x22. Weight(lbs): 740
Product Details
  • Stock No: HSR22
  • Manufacturer: Westinghouse
  • Model: CSP
  • Serial Number: 5610
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 75
  • Motor RPM: 1,174
  • Motor Voltage: 220/440
  • Motor Amps: 80/90
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 505
Dimensions:
  • Length (Inches): 48
  • Width (Inches): 18
  • Height (Inches): 22
  • Weight (LBS): 740
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Westinghouse CSP Motor (75 HP, 1174 RPM, 220/440 V)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed