Westinghouse Easy Start 100 Starter Control Panel - 200 HP

Westinghouse Easy Start 100 Starter Control Panel - 200 HP

Westinghouse Easy Start 100 Starter Control Panel. Model: EJ270-4NR. Power supply: 208-230/460 V, 270 amps, 50/60 Hz. 3 phase. HP rating: 75 hp at 208V, 100 hp at 230V and 200 hp at 460V. Hours: 1537.5. Enclosure: NEMA 1. Overall dimensions: 2 ft. 6 in. L x 1 ft. 4 in. W x 3 ft. 8-1/2 in. H.

Product Details
  • Stock No: KWBF502A
  • Manufacturer: Westinghouse
  • Model: EJ 270-4NR
  • Serial Number: 2357
Previous Refrigerant
Motor Details
  • Motor Horsepower(HP): 200
  • Motor Voltage: 208- 230/460
  • Motor Amps: 270
  • Motor Hertz (Hz): 50/60
  • Motor Phases: 3
Dimensions:
  • Length (Inches): 30
  • Width (Inches): 16
  • Height (Inches): 44.5
Additional Product Details
Westinghouse Easy Start 100 Starter Control Panel - 200 HP
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed