- Product Details
Westinghouse EJ270-4NR Soft Motor Starter (50 HP)
Westinghouse Motor Soft Starter. Model: EJ270-4NR. Serial No: 2159. Voltage: 208/230/460. Current: 270 Amps Base Rating/ 1350 Amps 10 Seconds. Frequency: 50/60 Hz. Phases: Input: 3/Output: 3. Ambient Temperature: 40 Degrees Centrigrade Max.
Product Details
- Stock No: HDCY05B
- Manufacturer: Westinghousre
- Model: EJ270-4NR
- Serial Number: 2159
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 16
- Width (Inches): 27
- Height (Inches): 43
- Weight (LBS): 80
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
- Previously Used With: Vilter Reciprocating Compressor Package
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!






















