Westinghouse Electric Motor- (500 HP, 2300/4160 V)

Westinghouse Electric Motor- (500 HP, 2300/4160 V)

2300 / 4160 V 1992 Westinghouse Electric Motor- 500 HP. S/N: 5749AA-1. Motor specifications: 3575 rpm, 4160 V, 65 FLA, 60 Hz, 3 phase. Frame: 3506. Enclosure: ODP. Weight: 3160 lbs. Overall dimensions: 5 ft. 4-1/2 in. L x 5 ft. 3 in. W x 3 ft. 7 in. H.
Product Details
  • Stock No: DTTC2064B.
  • Manufacturer: Westinghouse
  • Serial Number: 5749AA-1
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westinghouse Electric Motor- (500 HP, 2300/4160 V)
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed