Westinghouse HMCP030H1 Series C Motor Circuit Protector ( 30 Amp, 3 Pole, 600 VAC-250 VDC)

Westinghouse HMCP030H1 Series C Motor Circuit Protector ( 30 Amp, 3 Pole, 600 VAC-250 VDC)

Westinghouse Series C Motor Circuit Protector. Model: HMCP030H1. Style: 6630C87611. Voltage Maximum: 600VAC-250VDC. Trip Setting Amps: 90 to 300A. Motor FLA: 6.9-25.2. Continuous Amps: 30A. Starter Size: NEMA 1
Product Details
  • Stock No: REP62
  • Manufacturer: Westinghouse
  • Model: HMCP030H1
  • Serial Number: 6630C87611
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 5
  • Width (Inches): 4
  • Height (Inches): 5
  • Weight (LBS): 4
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Westinghouse HMCP030H1 Series C Motor Circuit Protector ( 30 Amp, 3 Pole, 600 VAC-250 VDC)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed