Westinghouse Motor - 15 HP

Westinghouse Motor - 15 HP

Westinghouse Motor. Model: LR96872. 15 hp, 1760 RPM, 208-230/460V, 41-38/18A, 60 Hz, 3 phase. Shaft length: 4-1/4 in. Shaft diameter: 1-1/2 in. Overall dimensions: 2 ft. L x 17 in. W x 13 in. H.(H10).

Product Details
  • Stock No: HDDG406C
  • Manufacturer: Westinghouse
  • Model: LR96872
Previous Refrigerant
Motor Details
  • Motor Included? Yes
  • # Motors: 1
  • Motor Manufacturer: Westinghouse
  • Motor Horsepower(HP): 15
  • Motor RPM: 1760
  • Motor Voltage: 208-230/460
  • Motor Amps: 41-38/18
  • Motor Hertz (Hz): 60
  • Motor Phases: 3
  • Motor Frame Size: 254T
Dimensions:
  • Length (Inches): 24
  • Width (Inches): 17
  • Height (Inches): 13
Additional Product Details
Westinghouse Motor - 15 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed