Westinghouse Motor - 25 HP

Westinghouse Motor - 25 HP

Westinghouse Motor. Model: LR96872. 25 hp, 1760 rpm, 230/460V, 58/29A, 60 Hz, 3 phase. Frame: 284T Shaft length: 5 in. Shaft diameter: 2 in. Overall dimensions: 2 ft. 3 in. x 1 ft. 8 in. x 1 ft. 3 in. H.(H10).
Product Details
  • Stock No: HDDG406A
  • Manufacturer: Westinghouse
  • Model: LR96872
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westinghouse Motor - 25 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed