Westinghouse Motor Starter (100 HP, 480 Volts, 3 PH, 60 HZ)

Westinghouse Motor Starter (100 HP, 480 Volts, 3 PH, 60 HZ)

Westinghouse Size 4 Motor Starter with 150 Amp Motor circuit protector. GO No: CH33543. Power Service: 480 Volts, 3 Ph, 3 W, 60 Hz. Max HP: 100. Control: 120 Volts. Wiring DiagRam Industries: WD-3. Eaton 150 Amps Motor Circuit Proctor - 150 AMPS, 3 Poles, Cat No: HMCP150T4C.
Product Details
  • Stock No: REP78
  • Manufacturer: Westinghouse
  • Model: Westinghouse
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 20
  • Width (Inches): 10
  • Height (Inches): 18
  • Weight (LBS): 45
  • # of Pieces for Shipping: 1
Additional Product Details
  • Spec Sheet Available: No
Westinghouse Motor Starter (100 HP, 480 Volts, 3 PH, 60 HZ)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed