Westinghouse Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Westinghouse Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Westinghouse Screw Compressor Motor Starter. Drawing: 2191A94. Type: Hard Starter. Power Supply: 250 Hp, 460 Volt, 3 Ph, 60 Hz, 277 FLA.
Product Details
  • Stock No: IMR03B
  • Manufacturer: Westinghouse
  • Serial Number: 2191A94
Motor Starter Details
  • Compressor Motor Starter Type: Hard Motor Starter
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Length (Inches): 25
  • Width (Inches): 35
  • Height (Inches): 85
  • Weight (LBS): 1,200
  • # of Pieces for Shipping: 1
Additional Product Details
  • Year of Manufacture: 1987
  • Year Removed from Production: 2025
  • Spec Sheet Available: No
Westinghouse Screw Compressor Motor Starter (250 HP, 460 Volts, 60 Hz)

Price:
$0
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed