- Product Details
Westinghouse Motor Starter (50 HP, 480 Volts, 3 PH, 60 Hz)
Westinghouse size 4 motor starter with 100 amp motor circuit protector. GO No: CH33543. Power Service: 480 Volts, 3 Ph, 3 W, 60 Hz. Max HP: 50. Control: 120 Volts. Wiring DiagRam Industries: WD-3. Eaton 150 Amps Motor Circuit Proctor - 100 AMPS, 3 Poles, Cat No: HMCP100R3C.
Product Details
- Stock No: REP79
- Manufacturer: Westinghouse
Previous Refrigerant
Motor Details
- Motor Included? No
Dimensions:
- Length (Inches): 20
- Width (Inches): 10
- Height (Inches): 18
- Weight (LBS): 45
- # of Pieces for Shipping: 1
Additional Product Details
- Spec Sheet Available: No
1-Click QuoteSell Similar Items
How to get a Quote:
- Add all items to your Quote
- Click 'Get My Quote'
- Fill out Contact Information
- Click 'Request Your Quote'
- Our friendly team will contact you ASAP!


























