Westinghouse Transformer - 300 KVA

Westinghouse Transformer - 300 KVA

Westinghouse Type 2, Class AA, DT-3 Transformer. 300 KVA, 480V (high), 208V Y / 120V (low), delta, 3-phase, 60 Hz. Serial: J-88-D0543. Wt.: 1400 lbs. Class 220 insulation system. Style V48M28F33F.

Product Details
  • Stock No: SWVF006
  • Manufacturer: Westinghouse
  • Model: V48M28F33F
  • Serial Number: J-88-D0543
Transformer Details
  • KVA: 300
  • High Voltage: 480
  • Low Voltage: 208V Y
Previous Refrigerant
Motor Details
  • Motor Included? No
Dimensions:
  • Weight (LBS): 1400
Additional Product Details
Westinghouse Transformer - 300 KVA
Save 9%

Price:
$5,000 $5,500
1-Click QuoteSell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed