Westinghouse World Series Electric Motor- 1000 HP

Westinghouse World Series Electric Motor- 1000 HP

1993 Westinghouse World Series Electric Motor- 1000 HP. S/N: 5806BA-02. Motor specifications: 3580 rpm, 4160 V, 122 FLA, 60 Hz, 3 phase. Frame: 4009. Enclosure: ODP. Insulation class: F. Weight: 4820 lbs. Overall dimensions: 5 ft. 6 in. L x 5 ft. 5-1/2 in. W x 4 in. H.(H10).
Product Details
  • Stock No: DTTC2066B.
  • Manufacturer: Westinghouse
  • Serial Number: 5806BA-02
Previous Refrigerant
Motor Details
Dimensions:
Additional Product Details
Westinghouse World Series Electric Motor- 1000 HP
Save 9%

Price:
$5,000 $5,500
Sell Similar Items

How to get a Quote:

  • Add all items to your Quote
  • Click 'Get My Quote'
  • Fill out Contact Information
  • Click 'Request Your Quote'
  • Our friendly team will contact you ASAP!

You may also like

Recently viewed